120V PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

120V PILOT LIGHT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKP1W9
  • Mfr. Model # 9001SKP1W9
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs
Compare

Technical Specs

  • Colour White
  • Item Pilot Light Complete Unit
  • Size 30mm
  • NEMA Rating 4, 4X, and 13
  • Terminal Connection Screw Terminal
  • Replacement Lamps 6B409
  • Voltage 120VAC
  • Shape Round
  • Body Material Plastic
  • Lamp Type Incandescent
  • Lens Material Plastic
  • Standards UL E78403 CCN NKCR - CSA LR24590 Class 3211-03
  • Lens Type Domed
  • IP Rating 66
  • Lamp Module Type Transformer
  • Basic Material Plastic
  • Lamp Voltage 6VAC/DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list