Skip Content
1200W PURE SINE INVERTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1200W PURE SINE INVERTER

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN212003
  • Mfr. Model # 212003
  • UNSPSC # 33121705
  • CATALOGUE PAGE # 2941
  • Shipping Weight 11.9 lbs

Technical Specs

  • Depth 16-11/16"
  • Height 3-1/4"
  • Item Pure Sine Power Inverter
  • Width 7-1/8"
  • Number of Outlets 1
  • Input Voltage 12 VDC
  • Output Watts 1,200 W
  • Case Material Aluminium
  • Outlet Type 3 - Prong
  • Peak Output Power 2400W
  • DC Connection Input Terminals
  • Output Voltage 120 VAC
  • Inverter Output Form Pure Sine Wave

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list