Skip Content
#1200 28 DIA ROTABIN UNITS 9 SHEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

#1200 28 DIA ROTABIN UNITS 9 SHEL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1209-95
  • Mfr. Model # 1209-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Item 28" Revolving Storage Bin Unit
  • Finish Powder Coated
  • Colour Gray
  • Material All Welded Steel
  • Number of Shelves 9
  • Overall Height 59-1/8"
  • Load Capacity 4,500 lbs.
  • Compartment Width 14-1/2"
  • Permanent Bins/Shelf 6 Bins per Shelf (9 shelves total) 54 Bins per Rotabin
  • Compartment Depth 12"
  • Shelf Type Flat-Bottom Revolving
  • Overall Dia. 28"
  • Compartment Height 5-3/4"
  • Shelf Dia. 28"
  • Load Cap. per Shelf 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list