Skip Content
120 VAC           REL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

120 VAC REL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501RS42V20
  • Mfr. Model # 8501RS42V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Socket Code C
  • Socket 5B583
  • Features SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ Green LED pilot light options
  • Number of Poles 2
  • Contact Material Silver Tin Oxide
  • Standards UL Listed, CSA Certified
  • Status Indicator No
  • Plug-In Relay Style General Purpose
  • Green Environmental Attribute RoHS Compliant
  • Push To Test Manual
  • AC Contact Rating - Relay 10A @ 240V
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 10A @ 28V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list