Skip Content
120 LB GREASE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

120 LB GREASE PKG

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROLP3003-1
  • Mfr. Model # LP3003-1
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Includes 50:1 Pump, Follower Plate and Drum Cover Plus a Hose, Gun and Dolly.
  • Item Heavy Duty Grease Pump Package
  • Tube Dia. 1-1/2"
  • Application Automotive Grease
  • For Use With 120 lbs./16 gal. Drum
  • Features High-Flow Pump, Stall-Free, Ice-Free Air Motor Design
  • Material Carbon Steel
  • Max. Pressure 7500 PSI
  • Hose Length 10 ft.
  • Tube Length 40-1/8"
  • Grease Type NLGI 1 & 2
  • Grease Pump Operation Lever and Pistol Grip
  • Fits Container Size 120 lbs./16 gal. Drum
  • Drum Cover Dia. 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list