120 ANGLE SIDE CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

120 ANGLE SIDE CAMERA

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS201
  • Mfr. Model # RVS201
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Side Camera
  • Includes 33 ft. Camera Cable
  • Camera Type CCD
  • Power Required 12 - 24 VDC +/-10%
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492420 TVL
  • IP Rating 68
  • Viewing Angle 120 Degrees
  • Impact Rating 20G (Vibration), 100G (Shock)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list