120-60           WAS 8501CO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

120-60 WAS 8501CO2

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501CO7V20
  • Mfr. Model # 8501CO7V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Coil Volts 120 VAC
  • HP @ 120V 2
  • HP @ 240V 2
  • Dimensions 1.95"H, 2.50"W, 2.49"D
  • Item Open Power Relay
  • Coil Rating 10.0VA, 2.0W
  • Number of Poles 2
  • Contact Material Silver Tin Oxide
  • Hz 50/60
  • Standards UL, CSA, CE
  • Number of Pins - Relay 6
  • DC Contact Rating - Relay 40 A @ 28 V
  • AC Contact Rating - Relay 40 A @ 277 V
  • Power Relay Style Open Power Relay
  • Mounting - Power Relay Surface
  • Electrical Connection - Power Relay Screw Clamp
  • Contact Form - Relay DPST-NO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list