120-60            R RELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

120-60 R RELAY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501RS34V20
  • Mfr. Model # 8501RS34V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Hermetically Sealed, Class 1 Div. 2
  • Coil Volts 120VAC
  • Item Relay
  • Contact Material Silver Cadmium Oxide
  • Socket Code G
  • Socket 2DT97
  • Number of Poles 4
  • Standards UL Listed, CSA Certified
  • Status Indicator No
  • Push To Test No
  • Plug-In Relay Style Hermetically Sealed
  • Number of Pins - Relay 14
  • DC Contact Rating - Relay 5 A @ 28 V
  • AC Contact Rating - Relay 5 A @ 120/240 V
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list