Skip Content
120-60             GNL PUR REL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

120-60 GNL PUR REL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501KU13V20
  • Mfr. Model # 8501KU13V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Socket Code C
  • Socket 5B583
  • Features Spade Terminals
  • Number of Poles 3
  • Standards UL Listed, CSA Certified
  • Contact Material Silver Tin Oxide
  • Status Indicator No
  • Green Environmental Attribute RoHS Compliant
  • Push To Test No
  • Number of Pins - Relay 11
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 12 A @ 28 V
  • AC Contact Rating - Relay 12 A @ 240 V
  • Contact Form - Relay 3PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list