!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
120-60 GNL PUR REL

120-60 GNL PUR REL

SQUARE D

120-60             GNL PUR REL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
120-60 GNL PUR REL

120-60 GNL PUR REL

SQUARE D

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQD8501KU12V20
  • Mfr. Model # 8501KU12V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item - Relay General Purpose Relay
  • AC Contact Rating - Relay 12 A @ 240 V
  • Base Type - Plug In Relay Square
  • Contact Form - Relay DPDT
  • Status Indicator No
  • HP @ 120V 1/3
  • Features Spade Terminals
  • Coil Volts 120VAC
  • DC Contact Rating - Relay 12 A @ 28 V
  • Number of Pins - Relay 8
  • Contact Material Silver Tin Oxide
  • Push To Test No
  • HP @ 240V 1/2
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list