120-60             GNL PUR REL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

120-60 GNL PUR REL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501KP13P14V20
  • Mfr. Model # 8501KP13P14V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item General Purpose Relay
  • Contact Material Silver Nickel
  • Socket 5B585, 5B584
  • Socket Code B
  • Features Tubular Terminal
  • Number of Poles 3
  • Status Indicator LED
  • Standards UL Listed, CSA Certified, CE Marked
  • Plug-In Relay Style General Purpose
  • Push To Test No
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 10 A @ 277 V
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay 3PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list