Skip Content
120/240V 15A ARC FAULT INTERRUPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

120/240V 15A ARC FAULT INTERRUPTER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB115AFI
  • Mfr. Model # QOB115AFI
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Number of Poles 1
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Frame Size 100A/QO
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type Arc Fault Circuit Interrupter
  • Standards UL, CSA
  • Amps 15

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List