Skip Content
12 X 3 SOC WAF RMR T/4 Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12 X 3 SOC WAF RMR T/4 Z

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX21751X
  • Mfr. Model # 21751X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1042
  • Shipping Weight 0.35 lbs

Product Details

TEKS(R) self-drilling wood to metal apping screws, socket wafer head, electro zinc plated. TEKS/4. Size 12-24, length 3 inches, 100 per box.

Technical Specs

  • Thread Size 12-24
  • Head Angle (Deg.) 90
  • Washer O.D. Product Name Should be 21751 p
  • Drill Point Size TEKS 4
  • Application Plywood, 2 X 4 to Steel Framing
  • Finish Electro-zinc Plating
  • Item Self Drilling Screw
  • Type Imperial
  • Length 3"
  • Material Carbon Steel
  • Driver Size #3 Socket Wafer
  • Head Dia. 0.216"
  • Head Type Socket
  • Drive Type Socket Wafer Head
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list