Skip Content
12 VDC MICRO-LINE SENSOR POWER SUPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12 VDC MICRO-LINE SENSOR POWER SUPP

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13C978
  • Mfr. Model # 13C978
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use With CUB5 Panel Meters
  • Item 12VDC Micro-Line Sensor Power Supply
  • Connection Screw Terminal
  • Resolution 400 MA
  • Output 12VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list