Skip Content
12 SMD LED ON 30FT 16/3 SJT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

12 SMD LED ON 30FT 16/3 SJT CORD

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT5030AH
  • Mfr. Model # 5030AH
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Features 12 x 1/2 W SMD LEDs, 500 Lumens, Rugged Powder Coated Steel Reel, 30 ft. 16/3 SJT Cord, Grounded Outlet in Handle, Power "ON" Indicator Light, Integrated Magnet, Folding Swivel Hook, Top Protective Bumper
  • Gauge/Conductor 16/3
  • Item Light
  • Max. Amps 12
  • Includes Magnet and Hook
  • Handle Plastic
  • Cord Length 30 ft.
  • Number of Outlets 1
  • Lamp Type SMD LED
  • NEMA Plug Configuration 5-15P
  • Lamp Watts 1440
  • Voltage 120
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Cord Colour Black
  • Standards cETL
  • NEC Cord Designation SJT
  • Reel Color Black
  • Reel Mounting Eyehook
  • Reel Material Steel
  • NEMA Receptacle Configuration 5-15R
  • Grade Professional
  • Lens Integrated
  • Lamp Guard Plastic
  • Magnetic Pull Yes
  • Reel Dia. 10"
  • Reel Width 2"
  • Feeder Cord Length 22"
  • Hand Lamp Mounting Hook

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List