Skip Content
12 POINT FLR NUT J 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12 POINT FLR NUT J 13/16IN

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQJRX26A
  • Mfr. Model # TCQJRX26A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Max. Torque 60 ft.-lb.
  • For Use With Interchangeable Head Torque Wrenches
  • Size 13/16"
  • Item Interchangeable Torque Wrench Head
  • Drive Size J (27/64")
  • Head Type 12 Pt. Flare Nut
  • Overall Length 4"
  • Number of Points 12
  • Head Material Steel
  • Offset 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list