12 GALLON WALK BEHIND SS SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12 GALLON WALK BEHIND SS SPRAYER

TURFEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXTL80SS
  • Mfr. Model # TL80SS
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

All models feature a 12 V electric powered pump, adjustable spray wand and front-mounted adjustable-height boomless nozzle.

Technical Specs

  • Application All Non-Flamable Liquids
  • Flow Rate 1.0 GPM
  • Includes Wand, Charger, Nozzles
  • Item Spray Wand
  • PSI 40
  • Tank Capacity 12 gal.
  • Drain Yes
  • Tank Material Plastic
  • Pump Remco Electric
  • Opening Size 3/8"
  • Spray Distance Horizontal 48"
  • Spray Distance Vertical 3 ft.
  • Hose Length 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list