Skip Content
12 GAL STAINLSS STEEL WASTE CNTAINR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

12 GAL STAINLSS STEEL WASTE CNTAINR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1135708
  • Mfr. Model # 1135708
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Technical Specs

  • Height 20"
  • Finish Brushed
  • Item Trash Can
  • Opening Closure Type None
  • Specific Container Material Stainless Steel
  • Trash Can Dia./Width 15"
  • Primary Container Color Silver
  • Trash Container Capacity 12 gal.
  • Container Shape Round
  • Basic Container Material Metal
  • For Use With 35ZA72, 35ZA75, 35ZA76
  • Features Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 12-Gal. Brushed Stainless Steel Tank,
  • Includes Open Lid, Bottom Base Ring and Bag Liner Mounting Ring
  • Indoor/Outdoor Indoor
  • Top Design Open Top
  • Container Depth 15"
  • Container Mounting Style Free-Standing
  • Receptacle Container Style Decorative
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list