Skip Content
12 GAL SAFETY CABINET INK/PAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12 GAL SAFETY CABINET INK/PAINT

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-850610
  • Mfr. Model # 1-850610
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Technical Specs

  • Capacity 12 gal.
  • Colour Red
  • Depth 19-11/16"
  • Finish Textured Powder Coat
  • Height 35-1/2"
  • Handle Type Paddle, Padlock Capable, Flush Keyed
  • Item Storage Cabinet
  • Number of Doors 1
  • Width 19-11/16"
  • Material 18 ga. Steel
  • Sump Capacity 2"
  • Standards NFPA 1, NFPA 30, OSHA 29 CFR 1910.106, UL1275
  • Safety Cabinet Type Safety Chest
  • Safety Cabinet Application Paint and Ink Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list