Skip Content
Discontinued with Replacement
12 DIGIMATIC CALIPER NEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12 DIGIMATIC CALIPER NEW

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA200-647
  • Mfr. Model # 200-647
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CALIPER DGTL0-12 IN 2.40 IN DP JAW

Price: NA

Product Details

Digital calipers, inside/outside step/depth measurements, inch/metric conversion, 0.0005 inch / 0.01 millimeter resolution, zero button.

Technical Specs

  • Range 0 - 12"/ 300 mm
  • Caliper Grouping Digital Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list