Skip Content
12.5FT P.C. RUBBER WP-26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12.5FT P.C. RUBBER WP-26

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC46V28R
  • Mfr. Model # 46V28R
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application 12.5 Ft (3.8m)
  • For Use With 26, 26F, 26FV, 26V, 200, 200V
  • Item Power Cable
  • Length 12.5 Ft (3.8m)
  • Material Rubber
  • Characteristics Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list