Skip Content
12.5FT P.C. (2PC.) WP-26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12.5FT P.C. (2PC.) WP-26

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC46V28-2
  • Mfr. Model # 46V28-2
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application 2pc, 12.5 Ft (3.8m)
  • For Use With 26, 26F, 26FV, 26V, 200, 200V
  • Material Rubber
  • Length 2pc, 12.5 Ft (3.8m)
  • Item Power Cable
  • Characteristics Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list