Skip Content
12.5 FT W.H. BRAIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12.5 FT W.H. BRAIDED

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC45V07R
  • Mfr. Model # 45V07R
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application 12.5 Ft (3.8m)
  • Item Water Hose
  • Material Braided Rubber
  • For Use With 20, 20P, 22, 24W, 25, WP-125, WP-225
  • Characteristics Rubber
  • Length 12.5 Ft (3.8m)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list