Skip Content
12.5 FT P.C.WP-20 24W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12.5 FT P.C.WP-20 24W

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC45V03
  • Mfr. Model # 45V03
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With 20, 20P, 24W, 25, WP-125, WP-225
  • Application 12.5 Ft (3.8m)
  • Item Power Cable
  • Length 12.5 Ft (3.8m)
  • Material Vinyl
  • Characteristics Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list