12-3/8IN WONDER BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12-3/8IN WONDER BAR

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-515
  • Mfr. Model # 55-515
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 175
  • Shipping Weight 1.31 lbs

Product Details

Wonder bar pry bar, 12-3/8 inches. Forged high carbon steel. Heat treated for extra toughness with polished and bevelled cutting edges. Contoured bar is ideal for pulling nails, prying, lifting, scraping. Bevelled nail slot both ends. Blade width, 1-3/4 inches.

Technical Specs

  • Colour Black and Yellow
  • Dia. 1/4"
  • Features Contoured Bar for Pulling Nails, Prying and Lifting, Forged, High-Carbon Steel for Strength and Durability, Polished and Beveled Cutting Edges, Beveled Nail Slot At Both Ends, High-Visibility, Powder-Coated Finish
  • Item Wonder Bar(R) Pry Bar
  • Material Strong High-Carbon Steel
  • Overall Width 1-3/4"
  • Overall Length 12-3/4"
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Pry Bars
  • Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list