Skip Content
12 - 3/8DR IMPACT LOCK EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12 - 3/8DR IMPACT LOCK EXT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7212L
  • Mfr. Model # 7212L
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Features Locking Extensions, Positive Socket Retention
  • Item Impact Socket Extension
  • Number of Pieces 1
  • Finish Black Oxide
  • Drive Size 3/8"
  • Drive Type Square
  • Overall Length 12"
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list