Skip Content
Discontinued with Replacement
#12-28 303 H3 4FL BOTTOM HAND-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#12-28 303 H3 4FL BOTTOM HAND-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF89244
  • Mfr. Model # 89244
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
TAP NO.12-28NF HTH3 4FL BTM HND-TIN

Your Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 2-3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 15/16"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • List Number HTGP
  • Shank Dia. 0.220"
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Tap Thread Size #12-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list