Skip Content
12/24V XL LED WORKLAMP, TRAP, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12/24V XL LED WORKLAMP, TRAP, PC

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1300121
  • Mfr. Model # 1300121
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Agriculture, Construction, Fire & Rescue, Forestry, Industrial, Military, Mining, Off-Highway, Railroad, Recreational, Specialty Trucks, Utility
  • Base Material Zinc Plated
  • Height 6.10"
  • Includes Lamp with Wires, Mounting Bracket and Hardware
  • Depth 2.70"
  • Item Work Lamp
  • Width 4.53"
  • Housing Colour Yellow
  • Housing Material Aluminum
  • Lens Colour Clear
  • Lamp Type LED
  • Mounting Pedestal Mount
  • Voltage 12/24
  • Lens Material Polycarbonate
  • Light Output 2,600 Lumens
  • Sub-Category Work Lamps
  • Lens Design Trapezoid
  • Current Drawn 3.5 A @ 12 VDC1.8 A @ 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list