Skip Content
12/24V XL LED WORKLAMP, SPOT, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12/24V XL LED WORKLAMP, SPOT, PC

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1300221
  • Mfr. Model # 1300221
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3090
  • Shipping Weight 4.5 lbs

Technical Specs

  • Application Construction, Fire & Rescue, Forestry, Industrial, Military, Mining, Off-Highway, Specialty Trucks
  • Base Material Stainless Steel
  • Depth 3.86"
  • Height 6.32"
  • Width 6.22"
  • Item Work Lamp
  • Includes Lamp, Pigtail, Mounting Bracket and Hardware
  • Housing Colour Yellow
  • Housing Material Aluminum
  • Lamp Type LED
  • Voltage 12 - 24 VDC
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Mounting Pedestal Mount
  • Lens Design Spot
  • Light Output 5,800 Lumens
  • Sub-Category Work Lamps
  • Current Drawn 9.0 A @ 12 VDC5.0 A @ 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list