12/24V XL LED WORKLAMP, LB, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12/24V XL LED WORKLAMP, LB, PC

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1300191
  • Mfr. Model # 1300191
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3090
  • Shipping Weight 4.5 lbs

Technical Specs

  • Application Construction, Fire & Rescue, Forestry, Industrial, Military, Mining, Off-Highway, Specialty Trucks
  • Base Material Stainless Steel
  • Depth 3.86"
  • Height 6.32"
  • Item Headlamp
  • Includes Lamp, Pigtail, Mounting Bracket and Hardware
  • Width 6.22"
  • Housing Colour Yellow
  • Lamp Type LED
  • Housing Material Aluminum
  • Mounting Pedestal Mount
  • Lens Colour Clear
  • Light Output 5,500 Lumens
  • Voltage 12 - 24 VDC
  • Lens Design Anti-Glare
  • Lens Material Polycarbonate
  • Sub-Category Headlamps
  • Current Drawn 9.0 A @ 12 VDC5.0 A @ 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list