12/24V XL LED WORKLAMP, FLOOD, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12/24V XL LED WORKLAMP, FLOOD, PC

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1300201
  • Mfr. Model # 1300201
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3090
  • Shipping Weight 4.5 lbs

Technical Specs

  • Base Material Stainless Steel
  • Application Construction, Fire & Rescue, Forestry, Industrial, Military, Mining, Off-Highway, Specialty Trucks
  • Height 6.32"
  • Depth 3.86"
  • Includes Lamp, Pigtail, Mounting Bracket and Hardware
  • Item Work Lamp
  • Housing Colour Yellow
  • Width 6.22"
  • Lamp Type LED
  • Housing Material Aluminum
  • Lens Colour Clear
  • Mounting Pedestal Mount
  • Lens Material Polycarbonate
  • Light Output 5,800 Lumens
  • Voltage 12 - 24 VDC
  • Lens Design Flood
  • Current Drawn 9.0 A @ 12 VDC5.0 A @ 24 VDC
  • Sub-Category Work Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list