12/24V XL LED SCENELAMP, WIDE FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12/24V XL LED SCENELAMP, WIDE FLOOD

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0549631
  • Mfr. Model # 0549631
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.15 lbs

Technical Specs

  • Application Construction, Fire & Rescue, Forestry, Industrial, Military, Mining, Off-Highway, Railroad, Recreational, Specialty Trucks, Utility
  • Base Material Stainless Steel
  • Height 6.99"
  • Includes Lamp with Wires, Mounting Bracket and Hardware
  • Depth 2.60"
  • Width 9.99"
  • Item Work Lamp
  • Housing Material Aluminum
  • Lamp Type LED
  • Housing Colour Yellow
  • Lens Colour Clear
  • Mounting Pedestal Mount
  • Voltage 12 - 24 VDC
  • Light Output 5,000 Lumens
  • Lens Design Wide Flood
  • Lens Material Glass
  • Sub-Category Work Lamps
  • Current Drawn 11.0 A @ 12 VDC, 5.0 A @ 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list