Skip Content
12/2 BLK-WHT GREY JACKET 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12/2 BLK-WHT GREY JACKET 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8149C
  • Mfr. Model # 8149C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

PVC gray jacketed automotive wire. Gauge/conductor 12 AWG/2 conductor. Colour: black/white. Jacket type: PVC. Maximum voltage 60. Nominal outside diameter 0.37 inches. Spool/coil length 100 ft. Temperature range 105 degrees C.

Technical Specs

  • Number of Conductors 2
  • Standards SAE J1128
  • Colour Black/White
  • Max. Voltage 60 V
  • Features Heavy Duty PVC Jacket with Colour Coded Conductors, Recommended for Trucks, Buses, Tractors, Light Duty Boats and General Service
  • Item Automotive Wire
  • Temp. Range -30 Degrees C - 105 Degrees C
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.225" x 0.370"
  • Stranded / Solid Stranded
  • Wire Color Black, White
  • Wire and Cable Item Automotive Primary Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list