12-14 X 2 HWH TK3 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

12-14 X 2 HWH TK3 ZINC

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX114001X
  • Mfr. Model # 114001X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

TEKS(R) self-drilling tapping screws, hex washer head, electro zinc plated. TEKS/3. 5/16 inch HWH, Size 12-14, length 2 inches, 200 per box.

Technical Specs

  • Thread Size 14-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list