Skip Content
12-14 X 2-1/2 HWH CL T/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12-14 X 2-1/2 HWH CL T/3

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1553000
  • Mfr. Model # 1553000
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

Technical Specs

  • Thread Size 12-14
  • Finish Climaseal
  • Application Attaches Steel to Steel. Attachment Range is .036 to 1.90". Drill and Tap Capacity is .036 to .210"
  • Length 2-1/2"
  • Material C1022 Steel
  • Item Self Drilling Screw
  • Type Imperial
  • Driver Size 3/8"
  • Meets/Exceeds ICC ESR-1976
  • Head Angle (Deg.) 90
  • Drive Type Internal Hex
  • Head Dia. 0.500"
  • Head Type Hex Washer
  • Head Height 0.230"
  • Hex Width 0.375"
  • Head Color Gray
  • Drill Point Size Teks 3
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list