12-10F/INS.MALE .250 Q/C 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12-10F/INS.MALE .250 Q/C 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6064-15
  • Mfr. Model # 6064-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.135 lbs

Product Details

Heat shrink fully insulated - female quick connectors. Wire size 12 - 10 AWG. Tab size 0.25 inches. Package quantity 25.

Technical Specs

  • Max. Voltage 600 V
  • Item AWG Male Heat Shrink Quick Connectors
  • Insulation Heat Shrink Tube (Fully Insulated)
  • Standards RoHS
  • Wire Range 12 - 10 AWG
  • Max. Temp. 105 Degrees C
  • Overall Length 4.409"
  • Seam Brazed
  • Connection Material Copper (Alloy 110)
  • Connection Type Male
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list