12-10DBLE BUMP .250FEMALE 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12-10DBLE BUMP .250FEMALE 50/PK

PICO

Web Price : $20.81 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1965-15
  • Mfr. Model # 1965-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.161 lbs

Product Details

Nylon insulated double bump - female butt connectors. Wire range 12 - 10 AWG. Tab size 0.25 inches. Package quantity 50.

Technical Specs

  • Item Quick Disconnect
  • Max. Temp. 105 Degrees C
  • Insulation Nylon (Fully Insulated)
  • Max. Voltage 300 V
  • Overall Length 4.409"
  • Seam Butted
  • Standards RoHS
  • Wire Range 12 - 10 AWG
  • Connection Material Copper (Alloy 110)
  • Connection Type Female
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list