Skip Content
12-10 SELF SEALING BUTT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12-10 SELF SEALING BUTT 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1320-15
  • Mfr. Model # 1320-15
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.169 lbs

Product Details

Seal-sealing butt connectors. Wire range 12 - 10 AWG. Package quantity 25.

Technical Specs

  • Item BUTT CONNECTORS
  • Wire Range 12 - 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list