Skip Content
12-10 HI TEMP BUTT CON 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12-10 HI TEMP BUTT CON 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9300CS
  • Mfr. Model # 9300CS
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.349 lbs

Product Details

High temperature butt connectors. Wire range 12 - 10 AWG. Package quantity 100.

Technical Specs

  • Wire Range 12 - 10 AWG
  • Item BUTT CONNECTORS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list