Skip Content
12-10 5/16 SHK TUBE RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12-10 5/16 SHK TUBE RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6008-15
  • Mfr. Model # 6008-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.141 lbs

Product Details

Ring terminals. Heat shrink insulated. Wire range 12 - 10 AWG. Stud size 5/16 inch. Package quantity 25.

Technical Specs

  • Item Heat Shrink Ring Connectors
  • Max. Temp. 105 Degrees C
  • Max. Voltage 600 V
  • Terminal Type Ring
  • Insulation Type Heat Shrink Tubing
  • Wire Range 12 - 10 AWG
  • Overall Length 4-13/32"
  • Seam Brazed
  • Standards RoHS
  • Connection Material Copper (Alloy 110)
  • Stud Size 5/16"
  • Insulation Color Yellow
  • Green Environmental Attribute RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list