Skip Content
12-10 .375 FEMALE Q/C 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12-10 .375 FEMALE Q/C 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC3157-15
  • Mfr. Model # 3157-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.216 lbs

Product Details

Volkswagon quick connector. Wire range 12 - 10 AWG. Tab size 0.375 inches. Package quantity 50.

Technical Specs

  • Max. Voltage 600 V
  • Item Quick Disconnect
  • Max. Temp. 75 Degrees C
  • Insulation Vinyl
  • Standards RoHS
  • Overall Length 4.409"
  • Wire Range 12 - 10 AWG
  • Tab Size 0.375"
  • Connection Material Brass
  • Connection Type Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list