Skip Content
12-10 250MALE QC YEL VINY 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12-10 250MALE QC YEL VINY 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1956CS
  • Mfr. Model # 1956CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.186 lbs

Product Details

Quick connectors. Vinyl insulated - male. Wire range 12 - 10 AWG. Tab size 0.25 inches. Package quantity 100.

Technical Specs

  • Max. Temp. 75 Degrees C
  • Item Quick Disconnect
  • Insulation Vinyl (Flared)
  • Overall Length 4.409"
  • Max. Voltage 600 V
  • Wire Range 12 - 10 AWG
  • Standards RoHS
  • Seam Butted
  • Connection Material Copper (Alloy 110)
  • Tab Size 0.250"
  • Connection Type Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list