12-10 .250 MALE Q/C 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12-10 .250 MALE Q/C 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC2556CS
  • Mfr. Model # 2556CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.281 lbs

Technical Specs

  • Insulation Non Insulated
  • Item Quick Disconnect
  • Wire Range 12 - 10 AWG
  • Standards RoHS
  • Seam Butted
  • Overall Length 4.409"
  • Connection Material Copper (Alloy 110)
  • Tab Size 0.250"
  • Connection Type Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list