Skip Content
12-10 .250 FEMALE Q/C 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12-10 .250 FEMALE Q/C 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC2555CS
  • Mfr. Model # 2555CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.225 lbs

Product Details

Non-insulated - female. Wire range 12 - 10 AWG. Tab size 0.25 inches. Package quantity 100.

Technical Specs

  • Item Quick Disconnect
  • Insulation Non Insulated
  • Wire Range 12 - 10 AWG
  • Standards RoHS
  • Overall Length 4.409"
  • Seam Butted
  • Connection Type Female
  • Connection Material Copper (Alloy 110)
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list