Skip Content
Discontinued with Replacement
12-10 10SPADE-YEL VINYL 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12-10 10SPADE-YEL VINYL 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1925CS
  • Mfr. Model # 1925CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.191 lbs
Suggested Replacement Product
12-10 10SPADE-YEL VINYL 50/PK

Price: NA

Product Details

Spade connectors, butt connectors. Wire range 12 - 10 AWG. Tab size #10. Package quantity 50.

Technical Specs

  • Item Connector, Spade, #10, 12-10
  • Insulation Type Vinyl (Flared)
  • Terminal Type Spade
  • Standards CSA, UL, RoHS
  • Wire Range 12 - 10 AWG
  • Connection Material Copper (Alloy 110)
  • Connection Type Spade
  • Stud Size #10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list