Skip Content
12-10 1/2 SHK TUBE RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12-10 1/2 SHK TUBE RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6013-15
  • Mfr. Model # 6013-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.147 lbs

Product Details

Ring terminals. Heat shrink insulated. Wire range 12 - 10 AWG. Stud size 1/2 inch. Package quantity 25.

Technical Specs

  • Max. Temp. 105 Degrees C
  • Item Ring Terminal
  • Max. Voltage 600
  • Insulation Type Heat Shrink Tubing
  • Terminal Type Ring
  • Standards RoHS
  • Overall Length 4-13/32"
  • Wire Range 12 - 10 AWG
  • Stud Size 1/2"
  • Connection Material Copper (Alloy 110)
  • Seam Brazed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list