11UMQUALITATIVEFILTERPAPER18.5CM,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

11UMQUALITATIVEFILTERPAPER18.5CM,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K897
  • Mfr. Model # 12K897
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Material Cellulose
  • For Use With Liquids Or Air
  • Item Qualitative Filter Paper
  • Temp. Range Nominal
  • Diameter 18.5cm
  • Grade CFP1
  • Pore Size 11.0micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list