Skip Content
11PC SAE RATCHETING COMBO WR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11PC SAE RATCHETING COMBO WR SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV11SA
  • Mfr. Model # SCV11SA
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Technical Specs

  • Finish Full Polish
  • Item Wrench Set
  • Number of Pieces 11
  • SAE or Metric SAE
  • Wrenches Included 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
  • Wrench Style Ratcheting
  • Number of Geared Teeth 72
  • Offset 6 Degrees
  • Reversing Yes
  • Standards ASME
  • Number of Points 12
  • Min. Arc Swing 5 deg.
  • Flexible Head No
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list