Skip Content
11IN WASTE CNTAINER LID SOLID STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11IN WASTE CNTAINER LID SOLID STYLE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1854008
  • Mfr. Model # 1854008
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Height 3"
  • Item Lid
  • For Use With TGY1130508, TGY1131708, TGY1132908
  • Container Shape Round
  • Trash Can Dia./Width 12-1/4"
  • Primary Container Color Black
  • Basic Container Material Plastic
  • Opening Closure Type Snap-On
  • Specific Container Material Plastic
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list