11IN REGRIND SHOVEL, GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

11IN REGRIND SHOVEL, GRAY

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6981RG
  • Mfr. Model # 6981RG
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Application Industrial Applications, Handling Bulk Materials, Spill Clean-up, Agriculture, Landscaping, Farm, Ranch and Railroad Industry
  • Handle Type D-Handle
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Colour Gray
  • Blade Type Square Point
  • Design 1-Piece
  • Item Industrial Shovel
  • Blade Material Polypropylene
  • Overall Length 38"
  • Blade Length 14"
  • Handle Material Polypropylene
  • Blade Width 11"
  • Working Temp. -22 Degrees F to 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list